Shop Resideo Sale
Main product image of Coralais Single-handle Centerset Bathroom Sink Faucet w/ 0.5 GPM Vandal-resistant Aerator And Red/blue Indicator, Less Drain (Polished Chrome), K-15199-4NDRA-CP
Magnifying glass
Hover image to zoom

Coralais Single-handle Centerset Bathroom Sink Faucet w/ 0.5 GPM Vandal-resistant Aerator And Red/blue Indicator, Less Drain (Polished Chrome), K-15199-4NDRA-CP

Brand:
Kohler
SKU:
K-15199-4NDRA-CP
Rating:
(0)
Q&A:
(0)
Coralais Single-handle Centerset Bathroom Sink Faucet w/ 0.5 GPM Vandal-resistant Aerator And Red/blue Indicator, Less Drain (Polished Chrome), K-15199-4NDRA-CP
Magnifying glass
Hover image to zoom
$153.97 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Material
Zinc
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount

Description

–
Coralais Single-handle centerset bathroom sink faucet w/ 0.5 gpm vandal-resistant aerator and red/blue indicator, less drain
  • Bring a sleek, simple design to the bathroom w/ Coralais faucets and accessories. This Coralais bathroom sink faucet is outfitted w/ a single handle marked w/ red and blue indicators for easy control of water temperature. Designed w/ a vandal-resistant aerator, this product is ideal for commercial installations. This faucet includes easy-to-install pre-assembled hoses and handle.
  • Metal construction
  • One-piece, self-contained ceramic disc valve allows for both volume and temperature control
  • 4-3/16" (107 mm) spout reach
  • Stationary spout
  • Metal throat plate
  • Flexible connections
  • Less drain and lift rod
  • Red/blue indexing
  • Vandal-resistant aerator
  • 0.5 gpm (1.9 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Number of Holes:

3

Approvals:

ADA / ICC A117.1

CEC

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

CSA

Lead Free

Finish:

Polished Chrome

Type:

Manual

Handle Style:

Lever

Material:

Zinc

Faucet Configuration:

Centerset

Drain Type:

No Drain

Series:

Coralais

Connection Size:

3/8"

Warranty:

Limited Lifetime

Application:

Commercial

Product Type:

Bathroom Faucet

Max Deck Thickness:

1.56"

Valve Type:

Ceramic Disc

Flow Rate (GPM):

0.5

Installation Type:

Deck Mount

Finish Family:

Chrome

Connection Type:

Compression

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy