Shop Resideo Sale
Main product image of Coralais Single Handle Centerset Lav Faucet, 0.35 GPM (Polished Chrome), K-15583-4ATA-CP
Magnifying glass
Hover image to zoom

Coralais Single Handle Centerset Lav Faucet, 0.35 GPM (Polished Chrome), K-15583-4ATA-CP

Brand:
Kohler
SKU:
K-15583-4ATA-CP
Rating:
(0)
Q&A:
(0)
Coralais Single Handle Centerset Lav Faucet, 0.35 GPM (Polished Chrome), K-15583-4ATA-CP
Magnifying glass
Hover image to zoom
$167.43 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Connection Type
Compression Connection

Description

–
Bring a sleek, simple design to the bathroom with Coralais faucets and accessories. This Coralais bathroom sink faucet is outfitted with a single handle marked with red and blue indicators for easy control of water temperature. Designed with a vandal-resistant 0.35 gpm aerator, this product is ideal for commercial installations. This faucet includes easy-to-install preassembled hoses and handle. A pop-up drain completes the set.

Features:
  • 0.35 gpm (1.3 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Vandal-resistant aerator
  • 4-3/16" (107 mm) spout reach
  • Red/blue indexing on handle
  • One-piece, self-contained ceramic disc valve allows for both volume and temperature control
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Metal pop-up drain with lift rod and tailpiece

Specs

–
Finish Family:

Chrome

Handle Style:

Lever

Max Deck Thickness:

1.56"

Connection Size:

3/8"

Flow Rate (GPM):

0.35

Drain Type:

Pop-Up

Finish:

Polished Chrome

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

CEC

ADA / ICC A117.1

Series:

Coralais

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Warranty:

1 Year Limited

Product Type:

Bathroom Faucet

Faucet Configuration:

Centerset

Number of Handles:

1

Application:

Commercial

Connection Type:

Compression

Material:

Brass

ADA:

Yes

Type:

Manual

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy