| Product Type: | Bathroom Faucet |
|---|---|
| Approvals: | Lead Free ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Warranty: | Limited Lifetime |
| Max Deck Thickness: | 1.56" |
| Series: | Coralais |
| Finish Family: | Chrome |
| Spout Height: | 2.94" |
| Faucet Configuration: | Centerset |
| Finish: | Polished Chrome |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 0.5 |
| Application: | Commercial |
| Number of Holes: | 3 |
| Connection Type: | Compression |
| Connection Size: | 3/8" |
| Drain Type: | Pop-Up |
| Number of Handles: | 1 |
| Material: | Zinc |
| ADA: | Yes |