Apply to be a TradeMaster!
Main product image of July Single-handle Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-16027-4-CP
Magnifying glass
Hover image to zoom

July Single-handle Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-16027-4-CP

Brand:
Kohler
SKU:
K-16027-4-CP
Rating:
(0)
Q&A:
(0)
July Single-handle Bathroom Sink Faucet, 1.2 GPM (Polished Chrome), K-16027-4-CP
Magnifying glass
Hover image to zoom
$231.00 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
July Single-handle bathroom sink faucet, 1.2 gpm
  • With its contemporary curves and sleek, simple lines, the July faucet collection brings sophisticated European styling to your bathroom at an approachable price. The single lever handle offers easy, ergonomic control of both water volume and temperature.
  • 1.2 gpm (4.5 lpm) maximum flow rate
  • 4-3/8" (111 mm) spout reach
  • Single Lever handle allows for both volume and temperature control
  • Red/blue indexing on handle
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Includes metal pop-up drain w/ 1-1/4" (32 mm) tailpiece
  • Coordinates w/ other products in the July collection
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance

Specs

–
Drain Type:

Pop-Up

Handle Style:

Lever

Number of Holes:

1

Approvals:

NSF/ANSI 61

CEC

WaterSense

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

Flow Rate (GPM):

1.2

Faucet Configuration:

Single Hole

Application:

Residential

Type:

Manual

Installation Type:

Deck Mount

Spout Height:

2.19"

Valve Type:

Ceramic Disc

ADA:

Yes

Product Type:

Bathroom Faucet

Material:

Brass

Finish:

Polished Chrome

Warranty:

Limited Lifetime

Number of Handles:

1

Finish Family:

Chrome

Series:

July

Max Deck Thickness:

2.19"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy