Apply to be a TradeMaster!
Main product image of Toilet Tank, Dual-Flush (Black/Black), K-19042-7
Magnifying glass
Hover image to zoom

Toilet Tank, Dual-Flush (Black/Black), K-19042-7

Brand:
Kohler
SKU:
K-19042-7
Rating:
(0)
Q&A:
(0)
Toilet Tank, Dual-Flush (Black/Black), K-19042-7
Magnifying glass
Hover image to zoom
$839.15 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 27 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Persuade Curv Toilet tank, dual-flush

With its sleek symmetry, this Persuade Curv tank adds style to the bathroom without sacrificing comfort or water savings. An innovative nested trip lever offers the choice of 1.0 or 1.6 gallons per flush; the dual-flush lever is located on the side of the tank like a traditional toilet, leaving the top free for storage. The high-efficiency 1.0-gallon flush setting reduces water use by more than 30 percent over 1.6-gallon toilets, which adds up to potential water savings of more than 5,000 gallons per toilet, per year.
  • Left-hand nested trip lever offers a choice of 1.0 or 1.6 gallons per flush (gpf)
  • Combines with the K-4326 bowl to create a complete K-75790 Persuade Curv toilet
  • Dual-flush technology allows you to choose between a full or partial flush

Specs

–
ADA:

No

Application:

Residential

Color:

Black

Country of Origin:

Mexico

Product Type:

Toilet Tank

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy