Apply to be a TradeMaster!
Main product image of Betello Elongated Toilet Bowl w/ Skirted Trapway (White), K-20148-0
Magnifying glass
Hover image to zoom

Betello Elongated Toilet Bowl w/ Skirted Trapway (White), K-20148-0

Brand:
Kohler
SKU:
K-20148-0
Rating:
(0)
Q&A:
(0)
Betello Elongated Toilet Bowl w/ Skirted Trapway (White), K-20148-0
Magnifying glass
Hover image to zoom
$648.83 each
In Stock
In Stock
Get 10 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 65 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14-1/4" Width
Product Highlight: Material
Vitreous China
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Installation Type
Floor Mount

Description

–
Betello Elongated toilet bowl w/ skirted trapway
  • The Betello toilet bowl, w/ an easy-to-clean skirted design, delivers a powerful swirling flush. Kohler's most complete flush ever, Revolution 360 flushing technology keeps your bowl cleaner longer than a conventional flush. Installation is easy w/ the ReadyLock system: the skirted trapway installs to the floor flange and attaches to the toilet, eliminating the need to drill holes while offering the same secure installation as nonskirted toilets.
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 2-1/8" (54 mm) glazed trapway
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Combines w/ the K-20203/-RA or K-20204 tank to create a complete K-20197/-RA Betello or K-20198 Betello ContinuousClean toilet
  • Patented ReadyLock installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12" (305 mm) rough-in

Specs

–
Width (Inches):

14-1/4"

Material:

Vitreous China

Shape:

Elongated

Color:

White

Installation Type:

Floor Mount

Product Type:

Toilet Bowl

Series:

Betello

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy