Apply to be a TradeMaster!
Main product image of Betello Two-Piece Elongated Toilet w/ Skirted Trapway, 1.28 Gpf (White), K-20197-0
Magnifying glass
Hover image to zoom

Betello Two-Piece Elongated Toilet w/ Skirted Trapway, 1.28 Gpf (White), K-20197-0

Brand:
Kohler
SKU:
K-20197-0
Rating:
(0)
Q&A:
(0)
Betello Two-Piece Elongated Toilet w/ Skirted Trapway, 1.28 Gpf (White), K-20197-0
Magnifying glass
Hover image to zoom
$838.00 each
In Stock
In Stock
Get 6 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

–
The KOHLER Betello two-piece chair-height toilet, with an easy-to-clean skirted design, delivers a powerful swirling flush. The oval tank smoothly transitions to the rectangular tank base, creating a bold visual statement. Kohler's most complete flush ever, Revolution 360 flushing technology keeps your bowl cleaner longer than a conventional flush. Installation is easy with the ReadyLock system: the skirted trapway installs to the floor flange and attaches to the two-piece elongated toilet, eliminating the need to drill holes while offering the same secure installation as nonskirted toilets.
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • 2-1/8" (54 mm) glazed trapway
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Combination consists of toilet bowl and tank
  • Alternative options available: Betello with ContinousClean - K-20198
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
  • Patented ReadyLock installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12" (305 mm) rough-in
  • Left-hand trip lever

Specs

–
Mount:

Floor

Product Type:

Two Piece Toilet

Color:

White

Shape:

Elongated

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy