Apply to be a TradeMaster!
Main product image of Betello Continuousclean Xt Toilet Tank, 1.28 GPF (Ice Grey), K-20204-95
Magnifying glass
Hover image to zoom

Betello Continuousclean Xt Toilet Tank, 1.28 GPF (Ice Grey), K-20204-95

Brand:
Kohler
SKU:
K-20204-95
Rating:
(0)
Q&A:
(0)
Betello Continuousclean Xt Toilet Tank, 1.28 GPF (Ice Grey), K-20204-95
Magnifying glass
Hover image to zoom
$659.66 each
In Stock
In Stock
Get 11 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 33.35 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ice Grey
Product Highlight: Width (Inches)
15-15/16" Width
Product Highlight: Material
Vitreous China

Description

–
Betello ContinuousClean XT toilet tank, 1.28 gpf
  • This Betello toilet tank features ContinuousClean XT, an automatic dispensing system that delivers a consistent amount of toilet bowl cleaner w/ every flush to keep your bowl cleaner between flushes. Simply place a cleaning tablet in the tank compartment, set the desired amount w/ the adjustment dial, and the system does all the work. Pair this tank w/ the K-20148 bowl for a complete Betello ContinuousClean skirted toilet.
  • ContinuousClean system automatically dispenses cleaning solution w/ every flush
  • Works w/ any white toilet bowl cleaner tablet. Tablets last for more than one year in ContinuousClean system
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • Combines w/ the K-20148 bowl to create a complete K-20198 Betello ContinuousClean toilet
  • Adjustment dial lets you set how much cleaning solution is dispensed w/ every flush
  • Optional: uses two AAA batteries (included) to power the LED system indicator light
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush

Specs

–
Gallons Per Flush:

1.28

Application:

Commercial

Residential

Series:

Betello

Color:

Ice Grey

Product Type:

Toilet Tank

Width (Inches):

15-15/16"

Material:

Vitreous China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy