Apply to be a TradeMaster!
Main product image of Brazn Wall-Hung Round-Front Toilet, Dual-Flush (White), K-21748-0
Magnifying glass
Hover image to zoom

Brazn Wall-Hung Round-Front Toilet, Dual-Flush (White), K-21748-0

Brand:
Kohler
SKU:
K-21748-0
Rating:
(0)
Q&A:
(0)
Brazn Wall-Hung Round-Front Toilet, Dual-Flush (White), K-21748-0
Magnifying glass
Hover image to zoom
$849.77 each
Backorder
Backorder
Get it Tue, Dec 22 - Wed, Jan 27

Lift Gate

–
This product weighs 60.24 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Color
White
Product Highlight: Mount
Wall

Description

–
The KOHLER Brazn wall-hung toilet brings a fresh angle to minimalism. This one-piece round-front not only saves precious floor space over floor-mount models, but its dual-flush capability saves on water, too. Pair the Brazn wall-hung toilet with other products in the Brazn collection where every shape is a statement in simplicity and a departure from tradition.
  • One-piece wall-hung toilet
  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • Dual flush offers a choice of 0.8 or 1.6 gpf (3.0 or 6.0 lpf)
  • 2" (51 mm) fully glazed trapway
  • Quiet-Close round-front seat and lid prevent slamming
  • Bowl and seat only; requires KOHLER in-wall tank and carrier system, and dual-flush actuator (sold separately)
  • Coordinates with other products in the Brazn collection

Specs

–
Shape:

Round

Color:

White

Product Type:

Toilet Bowl

Mount:

Wall

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy