Shop Resideo Sale
Main product image of Simplice Semi-Professional 1-Handle Pull Out Kitchen Faucet with Spray (Stainless Steel), K-22033-VS
Magnifying glass
Hover image to zoom

Simplice Semi-Professional 1-Handle Pull Out Kitchen Faucet with Spray (Stainless Steel), K-22033-VS

Brand:
Kohler
SKU:
K-22033-VS
Rating:
(0)
Q&A:
(0)
Simplice Semi-Professional 1-Handle Pull Out Kitchen Faucet with Spray (Stainless Steel), K-22033-VS
Magnifying glass
Hover image to zoom
$740.24 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (2)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Vibrant Stainless
Product Highlight: Material
Zinc
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Work like a pro in the kitchen. Inspired by professional kitchens, the KOHLER Simplice faucet brings elegant design and exceptional ergonomics to home chefs. The deck-mount kitchen faucet sprayhead lets you switch between three functions with push button ease: an aerated stream for filling pots and pitchers; Sweep(R) spray for cleaning; and Boost function for increased flow. The high-arching coil spring removes for easy cleaning.

Features:
  • Professional-style faucet with an easy-to-clean coated hose and removable coil
  • Three-function pull-down sprayhead with touch control allows you to switch between aerated stream, Sweep spray, and Boost technology
  • Sweep spray creates a wide, forceful blade of water for superior cleaning
  • Boost technology increases the flow rate by 30% with the press of a button
  • Magnetic docking arm keeps the sprayhead securely in place
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Flow Rate (GPM):

1.5

Approvals:

CEC

NSF/ANSI 61

ADA / ICC A117.1

Lead Free

ASME A112.18.1 / CSA B125.1

Number of Holes:

1

3

ADA:

Yes

Max Deck Thickness:

2.5"

Series:

Simplice

Product Type:

Kitchen Faucet

Connection Type:

Compression

Includes:

Deck Plate / Escutcheon

Finish:

Vibrant Stainless

Material:

Zinc

Type:

Manual

Valve Type:

Ceramic Disc

Installation Type:

Deck Mount

Connection Size:

3/8"

Warranty:

Limited Lifetime

Finish Family:

Stainless Steel

Handle Style:

Lever

Number of Handles:

1

Spout Height:

7.63"

Application:

Residential

Faucet Configuration:

Single Hole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy