Apply to be a TradeMaster!
Main product image of Simplice 1-Handle Pull Out Laundry Faucet (Moderne Brass), K-22035-2MB
Magnifying glass
Hover image to zoom

Simplice 1-Handle Pull Out Laundry Faucet (Moderne Brass), K-22035-2MB

Brand:
Kohler
SKU:
K-22035-2MB
Rating:
(0)
Q&A:
(0)
Simplice 1-Handle Pull Out Laundry Faucet (Moderne Brass), K-22035-2MB
Magnifying glass
Hover image to zoom
$319.71 each
In Stock
In Stock
Get 2 Tomorrow, Oct 30
Order by 2PM, receive Tomorrow
Finish: 
Brushed Brass
Brushed BrassMatte BlackPolished ChromeStainless Steel
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Brass
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
An innovative fit for a variety of utility tasks, this KOHLER Simplice deck-mount laundry sink faucet combines an elegant, universal design with exceptional ergonomics and functionality.

Features:
  • Two-function pull-out sprayhead with touch-control allows you to switch from aerate to Sweep spray
  • Fast flow provides a powerful rise and quickly fills basins and buckets
  • Pull-out spout provides flexibility, reaching beyond the sink
  • 120° spout rotation offers flexible water containment within sink space
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Single-handle operation facilitates flow and temperature control
  • Large spray setting button helps easily transition between spray functions
  • 4.0 gpm (15.1 lpm) maximum flow rate at 20 psi (1.3 bar)

Specs

–
Number of Handles:

1

Flow Rate (GPM):

4

Installation Type:

Deck Mounted

ADA:

No

Series:

Simplice

Application:

Laundry

Handle Style:

Lever

Type:

Manual

Pullout Spray:

Yes

Product Type:

Faucet

Number of Holes:

3

Finish:

Brushed Brass

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy