Apply to be a TradeMaster!
Main product image of Simplice 1-Handle Pull Out Laundry Faucet (Polished Chrome), K-22035-CP
Magnifying glass
Hover image to zoom

Simplice 1-Handle Pull Out Laundry Faucet (Polished Chrome), K-22035-CP

Brand:
Kohler
SKU:
K-22035-CP
Rating:
(0)
Q&A:
(0)
Simplice 1-Handle Pull Out Laundry Faucet (Polished Chrome), K-22035-CP
Magnifying glass
Hover image to zoom
$204.83 each
In Stock
In Stock
Get 19 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

An innovative fit for a variety of utility tasks, this KOHLER Simplice deck-mount laundry sink faucet combines an elegant, universal design with exceptional ergonomics and functionality.

Features:
  • Two-function pull-out sprayhead with touch-control allows you to switch from aerate to Sweep spray
  • Fast flow provides a powerful rise and quickly fills basins and buckets
  • Pull-out spout provides flexibility, reaching beyond the sink
  • 120° spout rotation offers flexible water containment within sink space
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Single-handle operation facilitates flow and temperature control
  • Large spray setting button helps easily transition between spray functions
  • 4.0 gpm (15.1 lpm) maximum flow rate at 20 psi (1.3 bar)

Specs

Number of Handles:

1

Type:

Manual

Finish:

Polished Chrome

ADA:

No

Installation Type:

Deck Mounted

Series:

Simplice

Application:

Laundry

Handle Style:

Lever

Warranty:

Limited Lifetime

Number of Holes:

3

Pullout Spray:

Yes

Product Type:

Faucet

Flow Rate (GPM):

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy