| Type: | Sensor (Touchless) |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 CEC Lead Free NSF/ANSI 61 |
| Connection Size: | 3/8" |
| Spout Height: | 9.38" |
| Finish: | Polished Chrome |
| Finish Family: | Chrome |
| Flow Rate (GPM): | 1.5 |
| Warranty: | Limited Lifetime |
| Handle Style: | None (Sensor) Lever |
| Application: | Residential |
| Series: | Simplice |
| Number of Holes: | 3 1 |
| Power Supply: | Plug-In (AC) |
| Valve Type: | Ceramic Disc |
| Product Type: | Kitchen Faucet |
| Installation Type: | Deck Mount |
| Material: | Zinc |
| Number of Handles: | 1 |
| Includes: | Deck Plate / Escutcheon |
| Connection Type: | Compression |
| ADA: | Yes |
| Max Deck Thickness: | 2.5" |