Shop Resideo Sale
Main product image of Graze Semi-Professional Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Bronze), K-22060-BV
Magnifying glass
Hover image to zoom

Graze Semi-Professional Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Bronze), K-22060-BV

Brand:
Kohler
SKU:
K-22060-BV
Rating:
(0)
Q&A:
(0)
Graze Semi-Professional Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Bronze), K-22060-BV
Magnifying glass
Hover image to zoom
$980.07 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Vibrant Brushed Bronze
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
Drawing on inspiration rooted deep in Americana, we bring you KOHLER Graze. This deck-mount kitchen faucet's bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.
  • Semi-professional kitchen faucet with finish-matched easy-clean hose cover
  • Switch-Grip sprayhead rotates in 90-degree increments. Face buttons in the direction you prefer
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and BerrySoft spray
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • DockNetik magnetic docking system securely locks sprayhead into place when not in use
  • 24" high-arch 360 Degree rotating swing spout offers vertical clearance for tall cookware and pitchers
  • Swing spout provides greater coverage area in sink for easier food prep and cleanup
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Single lever handle makes adjusting water temperature easy.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance

Specs

–
Product Type:

Kitchen Faucet

Connection Size:

3/8"

Warranty:

Limited Lifetime

Application:

Residential

Number of Holes:

1

3

Finish:

Vibrant Brushed Bronze

Material:

Metal (Unspecified)

Approvals:

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

CEC

ASME A112.18.1 / CSA B125.1

Finish Family:

Bronze

Faucet Configuration:

Single Hole

Spout Height:

9.56"

ADA:

Yes

Handle Style:

Lever

Flow Rate (GPM):

1.5

Type:

Manual

Installation Type:

Deck Mount

Series:

Graze

Connection Type:

Compression

Max Deck Thickness:

2.88"

Valve Type:

Ceramic Disc

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy