Shop Resideo Sale
Main product image of Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant French Gold), K-22062-AF
Magnifying glass
Hover image to zoom

Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant French Gold), K-22062-AF

Brand:
Kohler
SKU:
K-22062-AF
Rating:
(0)
Q&A:
(0)
Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant French Gold), K-22062-AF
Magnifying glass
Hover image to zoom
K-22062-AF has been discontinued
Discontinued January 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Shape
Round
Product Highlight: Finish
Vibrant French Gold
Product Highlight: Installation Type
Deck Mounted

Description

–
Graze Pull-down kitchen sink faucet with three-function sprayhead

Drawing on inspiration rooted deep in Americana, we bring you KOHLER Graze. This deck-mount kitchen faucet's bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and BerrySoft spray
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • High-arch 270 Degrees rotating swing spout offers vertical clearance for tall cookware and pitchers
  • 10-3/4" (273 mm) swing spout reach
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Single lever handle makes adjusting water temperature easy.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance

Specs

–
Country of Origin:

United States

Type:

Manual

Shape:

Round

Application:

Residential

Finish:

Vibrant French Gold

Installation Type:

Deck Mounted

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm