Shop Resideo Sale
Main product image of Graze Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Bronze), K-22063-BV
Magnifying glass
Hover image to zoom

Graze Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Bronze), K-22063-BV

Brand:
Kohler
SKU:
K-22063-BV
Rating:
(0)
Q&A:
(0)
Graze Pull-Down Kitchen Sink Faucet w/ Three-Function Sprayhead (Vibrant Brushed Bronze), K-22063-BV
Magnifying glass
Hover image to zoom
$922.41 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)

Description

–
Drawing on inspiration rooted deep in Americana, we bring you KOHLER Graze. This deck-mount kitchen faucet's bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.
  • Three-function pull-down sprayhead with touch-control allows you to switch between stream, Sweep spray and BerrySoft spray
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • High-arch 270 Degree rotating swing spout offers vertical clearance for tall cookware and pitchers
  • Swing spout provides greater coverage area in sink for easier food prep and cleanup
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Single lever handle makes adjusting water temperature easy.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • DockNetik secure docking system locks sprayhead into place when not in use

Specs

–
Type:

Manual

Finish Family:

Bronze

Max Deck Thickness:

2.5"

Approvals:

Lead Free

ADA / ICC A117.1

CEC

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Number of Handles:

1

Handle Style:

Lever

Series:

Graze

Connection Type:

Compression

Flow Rate (GPM):

1.5

Spout Height:

7.5"

Connection Size:

3/8"

Application:

Residential

ADA:

Yes

Number of Holes:

1

3

Product Type:

Kitchen Faucet

Installation Type:

Deck Mount

Faucet Configuration:

Single Hole

Warranty:

Limited Lifetime

Material:

Metal (Unspecified)

Valve Type:

Ceramic Disc

Finish:

Vibrant Brushed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy