Apply to be a TradeMaster!
Main product image of Graze Single-Handle Kitchen Sink Faucet w/ Two-Function Side Sprayer (Polished Chrome), K-22064-CP
Magnifying glass
Hover image to zoom

Graze Single-Handle Kitchen Sink Faucet w/ Two-Function Side Sprayer (Polished Chrome), K-22064-CP

Brand:
Kohler
SKU:
K-22064-CP
Rating:
(0)
Q&A:
(0)
Graze Single-Handle Kitchen Sink Faucet w/ Two-Function Side Sprayer (Polished Chrome), K-22064-CP
Magnifying glass
Hover image to zoom
$516.88 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection

Description

–
Drawing on inspiration rooted deep in Americana, we bring you KOHLER Graze. This deck-mount kitchen faucet's bold statement piece conjures memories of the spikes that built railroads and the steel industry where iron was forged. Breaking from the norm of more delicate smooth round lines, the bold square base with a unique strong silhouette is eye-catching on your counter and a design to complement most every home.
  • Matching two-function side sprayer featuring Sweep Spray and BerrySoft provides convenience for cleaning and food prep
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • BerrySoft is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the side sprayer easier and more comfortable to use
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Single lever handle makes adjusting water temperature easy.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • High-arch swing spout with 155 Degree rotation offers superior clearance for filling pitchers, chilling bottles and cleanup

Specs

–
Number of Handles:

1

Finish Family:

Chrome

Approvals:

CEC

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Max Deck Thickness:

2.5"

ADA:

Yes

Handle Style:

Lever

Faucet Configuration:

Single Hole

Material:

Metal (Unspecified)

Finish:

Polished Chrome

Warranty:

Limited Lifetime

Application:

Residential

Installation Type:

Deck Mount

Spout Height:

8.94"

Product Type:

Kitchen Faucet

Includes:

Side Sprayer

Flow Rate (GPM):

1.5

Connection Size:

3/8"

Type:

Manual

Number of Holes:

4

2

Connection Type:

Compression

Valve Type:

Ceramic Disc

Series:

Graze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy