| Valve Type: | Ceramic Disc |
|---|---|
| Installation Type: | Deck Mount |
| Warranty: | Limited Lifetime |
| Spout Height: | 8.56" |
| Faucet Configuration: | Single Hole |
| Finish Family: | Stainless Steel |
| Connection Type: | Compression |
| Number of Handles: | 1 |
| Approvals: | CSA ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 CEC Lead Free NSF/ANSI 61 |
| ADA: | Yes |
| Material: | Brass |
| Number of Holes: | 3 1 |
| Series: | Graze |
| Flow Rate (GPM): | 1.5 |
| Application: | Residential |
| Product Type: | Bar / Prep Faucet |
| Finish: | Vibrant Stainless |
| Handle Style: | Lever |
| Type: | Manual |
| Max Deck Thickness: | 2.5" |
| Connection Size: | 3/8" |