Apply to be a TradeMaster!
Main product image of Brazn One-piece Compact Elongated Toilet w/ Skirted Trapway, Dual-flush (Honed Black), K-22378-HB1
Magnifying glass
Hover image to zoom

Brazn One-piece Compact Elongated Toilet w/ Skirted Trapway, Dual-flush (Honed Black), K-22378-HB1

Brand:
Kohler
SKU:
K-22378-HB1
Rating:
(0)
Q&A:
(0)
Brazn One-piece Compact Elongated Toilet w/ Skirted Trapway, Dual-flush (Honed Black), K-22378-HB1
Magnifying glass
Hover image to zoom
$2,741.04 each
In Stock
In Stock
Get 1 Wed, Sep 30 - Mon, Oct 5

Lift Gate

–
This product weighs 122.36 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Material
Vitreous China
Product Highlight: Color
Honed Black
Product Highlight: Width (Inches)
14-7/8" Width
Product Highlight: Shape
Elongated

Description

–
Brazn One-piece compact elongated toilet w/ skirted trapway, dual-flush
  • Minimalism takes on a bold new form w/ KOHLER. The Brazn one-piece compact elongated toilet features a skirted trapway for a clean, modern look that's easy to maintain. Its dual-flush functionality offers the choice between 0.8 or 1.28 gallons per flush, supporting water conservation w/ out sacrificing performance. The Class Five flushing system ensures powerful, reliable operation, while the Quiet-Close seat adds a touch of everyday convenience.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Standard height
  • Dual flush offers a choice of 0.8 or 1.28 gpf (3.0 or 4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) glazed trapway
  • Fully skirted trapway simplifies cleaning
  • Quiet-Close elongated lid and seat prevents slamming
  • Coordinates w/ other products in the Brazn collection

Specs

–
Product Type:

One Piece Toilet

Installation Type:

Floor Mount

Material:

Vitreous China

Series:

Brazn

Application:

Residential

Color:

Honed Black

Width (Inches):

14-7/8"

Shape:

Elongated

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy