Apply to be a TradeMaster!
Main product image of Tall Elongated Toilet Bowl (Black/Black), K-22661-7
Magnifying glass
Hover image to zoom

Tall Elongated Toilet Bowl (Black/Black), K-22661-7

Brand:
Kohler
SKU:
K-22661-7
Rating:
(0)
Q&A:
(0)
Tall Elongated Toilet Bowl (Black/Black), K-22661-7
Magnifying glass
Hover image to zoom
$643.25 each
In Stock
In Stock
Get 67 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 74.15 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Installation Type
Floor Mount
Product Highlight: Shape
Elongated

Description

–
Highline Tall elongated toilet bowl

The Highline Tall toilet bowl is Kohler's tallest bowl - a full 2-1/2" taller than Comfort Height bowls to provide ultimate accessibility and ease of use. This elongated bowl coordinates with a Highline tank to create a complete two-piece Highline Tall toilet. Innovative features and performance have made Highline toilets an industry benchmark since 1966.
  • Elongated bowl offers added room and comfort
  • Tall height offers seating 2-1/2" (63.5 mm) higher than Comfort Height for enhanced comfort, ease of sitting and standing, and gracious accessibility
  • Combines with a K-4467 tank to create a complete K-25224 toilet

Specs

–
Color:

Black

ADA:

No

Application:

Residential

Country of Origin:

Mexico

Product Type:

Toilet Bowl

Installation Type:

Floor Mount

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy