Apply to be a TradeMaster!
Main product image of Harken One-piece Compact Elongated Toilet w/ Skirted Trapway, 1.28 GPF (White), K-22695-0
Magnifying glass
Hover image to zoom

Harken One-piece Compact Elongated Toilet w/ Skirted Trapway, 1.28 GPF (White), K-22695-0

Brand:
Kohler
SKU:
K-22695-0
Rating:
(0)
Q&A:
(0)
Harken One-piece Compact Elongated Toilet w/ Skirted Trapway, 1.28 GPF (White), K-22695-0
Magnifying glass
Hover image to zoom
$1,595.55 each
In Stock
In Stock
Get 23 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 115 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Width (Inches)
15-11/16" Width
Product Highlight: Material
Vitreous China

Description

–
Harken One-piece compact elongated toilet w/ skirted trapway, 1.28 gpf
  • With a hint of traditional detail in balanced form and proportion in modern taste, Harken brings elevated elegance and sophistication to the bath or powder room. A 1.28-gallon flush provides significant water savings of up to 16,500 gallons per year, compared to a 3.5-gallon per flush toilet, w/ out sacrificing performance. A fully-skirted trapway simplifies cleaning.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Standard height
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) glazed trapway
  • Fully skirted trapway simplifies cleaning
  • Quiet-Close elongated lid and seat prevents slamming

Specs

–
Series:

Harken

Installation Type:

Floor Mount

Shape:

Elongated

Product Type:

One Piece Toilet

Application:

Residential

Gallons Per Flush:

1.28

Color:

White

Width (Inches):

15-11/16"

Material:

Vitreous China

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy