Shop Resideo Sale
Main product image of Crue 1-Handle Pull Down Kitchen Faucet (Matte Black), K-22972-BL
Magnifying glass
Hover image to zoom

Crue 1-Handle Pull Down Kitchen Faucet (Matte Black), K-22972-BL

Brand:
Kohler
SKU:
K-22972-BL
Rating:
(0)
Q&A:
(0)
Crue 1-Handle Pull Down Kitchen Faucet (Matte Black), K-22972-BL
Magnifying glass
Hover image to zoom
$582.18 each
In Stock
In Stock
Get 50 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (2)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Material
Zinc

Description

–
A model of clean, sophisticated design, the KOHLER Crue kitchen faucet collection represents a true high point in user-focused plumbing design for the kitchen. The silhouette - a simple arched deck-mount kitchen faucet spout and single lever handle - offers a straightforward pull-down kitchen sink faucet style that adapts to nearly any kitchen design. It's this contemporary look, paired with thoughtful functionality, that makes the Crue collection a modern marvel.

Features:
  • Three-function pull-down sprayhead with touch control allows you to switch between aerated stream, ring spray and Boost technology
  • Boost technology increases the flow rate by 30% with the press of a button. Use Boost with stream for faster filling or with ring spray for more powerful cleaning
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy.
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • DockNetik secure docking system locks sprayhead into place when not in use
  • Finishes include black, chrome, brass, gold, and stainless

Specs

–
Finish:

Matte Black

Connection Type:

Compression

Spout Height:

8.19"

Installation Type:

Deck Mount

Approvals:

CEC

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Series:

Crue

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Flow Rate (GPM):

1.5

Includes:

Deck Plate / Escutcheon

Number of Handles:

1

Handle Style:

Lever

Product Type:

Kitchen Faucet

ADA:

Yes

Number of Holes:

3

1

Type:

Manual

Material:

Zinc

Max Deck Thickness:

2.5"

Finish Family:

Matte Black

Connection Size:

3/8"

Application:

Residential

Faucet Configuration:

Single Hole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy