| Application: | Residential |
|---|---|
| Valve Type: | Ceramic Disc |
| Product Type: | Kitchen Faucet |
| Includes: | Deck Plate / Escutcheon |
| Number of Holes: | 1 3 |
| Material: | Zinc |
| Approvals: | ADA / ICC A117.1 CEC ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 |
| Series: | Crue |
| Finish Family: | Stainless Steel |
| Finish: | Vibrant Stainless |
| Max Deck Thickness: | 2.5" |
| Flow Rate (GPM): | 1.5 |
| Power Supply: | Plug-In (AC) |
| Connection Type: | Compression |
| Spout Height: | 8.31" |
| ADA: | Yes |
| Warranty: | Limited Lifetime |
| Type: | Sensor (Touchless) |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Connection Size: | 3/8" |
| Installation Type: | Deck Mount |