Shop Resideo Sale
Main product image of Crue 1-Handle Pull Out Kitchen Faucet (Stainless Steel), K-22976-VS
Magnifying glass
Hover image to zoom

Crue 1-Handle Pull Out Kitchen Faucet (Stainless Steel), K-22976-VS

Brand:
Kohler
SKU:
K-22976-VS
Rating:
(0)
Q&A:
(0)
Crue 1-Handle Pull Out Kitchen Faucet (Stainless Steel), K-22976-VS
Magnifying glass
Hover image to zoom
$477.12 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (2)

Install Instructions
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Zinc
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Vibrant Stainless
Product Highlight: Handle Style
Lever

Description

–
A model of clean, sophisticated design, the KOHLER Crue kitchen faucet collection represents a true high point in user-focused plumbing design for the kitchen. The silhouette - a simple arched deck-mount kitchen faucet spout and single lever handle - offers a straightforward style that adapts to nearly any kitchen design. It's this contemporary look, paired with thoughtful functionality, that makes the Crue collection a modern marvel.

Features:
  • Three-function pull-out sprayhead with touch control allows you to switch between stream, ring spray and Boost technology
  • Boost technology increases the flow rate by 30% with the press of a button. Use Boost with stream for faster filling or with ring spray for more powerful cleaning
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Single lever handle makes adjusting water temperature easy.
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Connection Size:

3/8"

Approvals:

CEC

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Warranty:

Limited Lifetime

Material:

Zinc

Series:

Crue

ADA:

Yes

Installation Type:

Deck Mount

Includes:

Deck Plate / Escutcheon

Application:

Residential

Valve Type:

Ceramic Disc

Number of Handles:

1

Number of Holes:

1

3

Flow Rate (GPM):

1.5

Type:

Manual

Finish:

Vibrant Stainless

Faucet Configuration:

Single Hole

Spout Height:

5"

Product Type:

Kitchen Faucet

Handle Style:

Lever

Max Deck Thickness:

2.5"

Finish Family:

Stainless Steel

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy