Apply to be a TradeMaster!
Main product image of Reach Curv Hidden Cord One-piece Compact Elongated Toilet w/ Skirted Trapway, Dual-flush (White), K-23188-HC-0
Magnifying glass
Hover image to zoom

Reach Curv Hidden Cord One-piece Compact Elongated Toilet w/ Skirted Trapway, Dual-flush (White), K-23188-HC-0

Brand:
Kohler
SKU:
K-23188-HC-0
Rating:
(0)
Q&A:
(0)
Reach Curv Hidden Cord One-piece Compact Elongated Toilet w/ Skirted Trapway, Dual-flush (White), K-23188-HC-0
Magnifying glass
Hover image to zoom
$1,272.86 each
In Stock
In Stock
Get 8 Fri, Oct 2 - Wed, Oct 7

Lift Gate

–
This product weighs 127.87 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Width (Inches)
14-7/8" Width
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Installation Type
Floor Mount

Description

–
Reach Curv Hidden cord one-piece compact elongated toilet w/ skirted trapway, dual-flush
  • A perfect union of practicality and aesthetics, the Reach Curv toilet features a modern design w/ an extended skirted trapway for a cleaner more connected design. Two top-mount buttons offer the choice of 0.8 or 1.28 gallons per flush. At the lower 0.8 flush setting, this dual-flush high-efficiency toilet can save as much as 6,000 gallons of water annually over a traditional 1.6 gallon toilet.
  • One-piece toilets integrate the tank and bowl into a seamless, easy-to-clean design
  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Standard height
  • Top-mount dual-flush actuator offers a choice of 0.8 or 1.28 gpf (3.0 or 4.8 lpf)
  • 2" (51 mm) glazed trapway
  • Fully skirted trapway simplifies cleaning
  • Hidden cord design conceals bidet seat cords (bidet seat sold separately)
  • Alternative option available: Reach Curv w/ nonhidden cord design (K-23188)
  • Includes bidet water inlet hose

Specs

–
Shape:

Elongated

Application:

Residential

Product Type:

One Piece Toilet

Width (Inches):

14-7/8"

Material:

Vitreous China

Color:

White

Installation Type:

Floor Mount

Series:

Reach Curv

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy