Apply to be a TradeMaster!
Main product image of Components One-Light Led Lacemaker Sconce (Matte Black), K-23467-SCLED-BLL
Magnifying glass
Hover image to zoom

Components One-Light Led Lacemaker Sconce (Matte Black), K-23467-SCLED-BLL

Brand:
Kohler
SKU:
K-23467-SCLED-BLL
Rating:
(0)
Q&A:
(0)
Components One-Light Led Lacemaker Sconce (Matte Black), K-23467-SCLED-BLL
Magnifying glass
Hover image to zoom
$491.30 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Mount
Wall
Product Highlight: Installation Type
Wall Mount
Product Highlight: Material
Steel

Description

–
A simple minimalist collection. This single wall sconce is modern and pure, allowing you to create your own space and define your own design. Inspired by a 1920's lacemaker lamp that utilized a candle and surrounded by globes of water to reflect light throughout the room; primarily for cooking and sewing.
  • A perfect complement to our Components suite of products
  • Suitable for any living space, allowing you to create a cohesive design aesthetic throughout your home
  • Dimmable, integrated LED emits beautiful ambient light at the perfect color temperature
  • This piece is designed to be filled with distilled water or reverse osmosis (RO) water to reflect light throughout the room
  • Can be positioned up or down depending upon room setting
  • Includes installation hardware
  • Suitable for damp locations, per UL 1598

Specs

–
Finish:

Matte Black

Country of Origin:

China

Mount:

Wall

Installation Type:

Wall Mount

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy