Apply to be a TradeMaster!
Main product image of Tone Pull-down Kitchen Faucet w/ 3-Function Sprayhead (Polished Chrome w/ Matte Black), K-23764-CBL
Magnifying glass
Hover image to zoom

Tone Pull-down Kitchen Faucet w/ 3-Function Sprayhead (Polished Chrome w/ Matte Black), K-23764-CBL

Brand:
Kohler
SKU:
K-23764-CBL
Rating:
(0)
Q&A:
(0)
Tone Pull-down Kitchen Faucet w/ 3-Function Sprayhead (Polished Chrome w/ Matte Black), K-23764-CBL
Magnifying glass
Hover image to zoom

Product Highlights

Product Highlight: Finish
Polished Chrome w/ Matte Black
Product Highlight: Width (Inches)
2-11/16" Width
Product Highlight: Installation Type
Deck Mounted
Product Highlight: Material
Zinc

Description

Tone Pull-down Kitchen Faucet w/ 3-Function sprayhead
  • With clean lines and a soft teardrop base, the KOHLER Tone kitchen faucet collection features a fresh take on mid-century modern style. This inviting pull-down Deck Mounted Kitchen Faucet design, where minimalism meets warmth, makes for a perfect fit in any space. Paired w/ thoughtful functionality, the Tone collection is a dynamic beauty.
  • 3-Function pull-down sprayhead w/ touch control allows you to switch between aerated stream, Sweep spray, and Boost technology
  • Sweep spray provides a wide, powerful blade of water that sweeps your dishes and sink clean
  • Boost technology increases the flow rate by 30% w/ the press of a button. Use Boost w/ stream for faster filling or w/ Sweep spray for more powerful cleaning
  • ProMotion technology allows the pull-down sprayhead to swivel for more comfortable use
  • MasterClean sprayface features an easy-to-clean surface that w/ stands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy w/ one hand
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • DockNetik secure docking system locks sprayhead into place when not in use
  • Finishes include black, chrome, brass, gold, and stainless

Specs

Finish:

Polished Chrome w/ Matte Black

ADA:

Yes

Width (Inches):

2-11/16"

Type:

Manual

Series:

Tone

Installation Type:

Deck Mounted

Application:

Residential

Material:

Zinc

Approvals:

CSA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm