| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 CEC NSF/ANSI 61 Lead Free |
|---|---|
| Type: | Manual |
| Connection Size: | 3/8" |
| Application: | Residential |
| Spout Height: | 7.25" |
| Finish: | Matte Black/Brushed Moderne Brass |
| Max Deck Thickness: | 2.5" |
| Product Type: | Bar / Prep Faucet |
| Finish Family: | Two-Tone |
| Series: | Tone |
| Valve Type: | Ceramic Disc |
| Warranty: | Limited Lifetime |
| Number of Holes: | 3 1 |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| Faucet Configuration: | Single Hole |
| Material: | Zinc |
| Connection Type: | Compression |
| Installation Type: | Deck Mount |
| Flow Rate (GPM): | 1.5 |
| ADA: | Yes |