| Application: | Residential |
|---|---|
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free NSF/ANSI 61 CEC |
| Flow Rate (GPM): | 1.5 |
| Material: | Metal (Unspecified) |
| ADA: | Yes |
| Type: | Manual |
| Max Deck Thickness: | 3" |
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Finish: | Vibrant Titanium |
| Product Type: | Drinking Water Faucet |
| Country of Origin: | United States |
| Connection Type: | Compression |
| Faucet Configuration: | Single Hole |
| Number of Holes: | 1 |
| Finish Family: | Graphite / Gunmetal |
| Warranty: | Limited Lifetime |
| Number of Handles: | 1 |
| Spout Height: | 6.25" |
| Series: | Artifacts |
| Connection Size: | 3/8" |
| Valve Type: | Ceramic Disc |