Apply to be a TradeMaster!
Main product image of Modflex Adjust-a-Bowl 1.28/1.6 gpf Floor-Mount Top Spud Flushometer Bowl (White), K-25042-SS-0
Magnifying glass
Hover image to zoom

Modflex Adjust-a-Bowl 1.28/1.6 gpf Floor-Mount Top Spud Flushometer Bowl (White), K-25042-SS-0

Brand:
Kohler
SKU:
K-25042-SS-0
Rating:
(0)
Q&A:
(0)
Modflex Adjust-a-Bowl 1.28/1.6 gpf Floor-Mount Top Spud Flushometer Bowl (White), K-25042-SS-0
Magnifying glass
Hover image to zoom
$1,151.52 each
In Stock
In Stock
Get 3 Fri, Oct 2 - Wed, Oct 7

Lift Gate

–
This product weighs 85.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Elongated
Product Highlight: Mount
Floor
Product Highlight: Installation Type
Floor Mount
Product Highlight: Material
Vitreous China
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
The KOHLER Modflex Adjust-a-Bowl is a revolutionary retrofit solution for replacing wall-mount toilets with floor-mount toilets. The Modflex Adjust-a-Bowl features an innovative adjustable-height connector that attaches to the existing wall carrier and outlet. It is designed to cover the current wall bowl footprint and requires no refinishing of wall or floor. This retrofit solution saves thousands of dollars in labor and material costs compared to a gut renovation and minimizes lost revenue due to an out-of-service room.

Features:
  • Elongated bowl offers added room and comfort
  • Siphon jet
  • 1.28 or 1.6 gpf (4.8 or 6.0 lpf) depending on flushometer specified
  • 10-1/2" x 7-1/2" (267 x 190 mm) water surface
  • Minimal design detail and partially concealed skirt for ease of cleaning
  • Easy-to-clean low-profile bolt caps
  • Pair with KOHLER flushometers and seats for a complete solution
  • Supports static load of 2,500 lbs
  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • 1-1/2" (38 mm) top spud

Specs

–
Shape:

Elongated

Mount:

Floor

Spud Placement:

Top

Installation Type:

Floor Mount

Gallons Per Flush:

1.6/1.28

Material:

Vitreous China

Color:

White

Warranty:

1 Year Limited

Product Type:

Toilet Bowl

Application:

Bathroom

ADA:

Yes

Series:

Modflex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy