Apply to be a TradeMaster!
Main product image of Kingston Elongated Toilet Bowl, Compatible with K-25087 Toilets, K-25086-0
Magnifying glass
Hover image to zoom

Kingston Elongated Toilet Bowl, Compatible with K-25087 Toilets, K-25086-0

Brand:
Kohler
SKU:
K-25086-0
Rating:
(0)
Q&A:
(0)
Kingston Elongated Toilet Bowl, Compatible with K-25087 Toilets, K-25086-0
Magnifying glass
Hover image to zoom
$408.43 each
In Stock
In Stock
Get 2 Thu, Nov 19 - Mon, Nov 23

Lift Gate

–
This product weighs 53.42 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Floor Mount
Product Highlight: Shape
Elongated
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Material
Vitreous China

Description

–
The Kingston toilet bowl is precision-engineered to deliver superior performance and beautiful form to commercial and hospitality installations. Pair this bowl with a coordinated Kingston tank for a complete two-piece toilet.

Features:
  • Ideal for commercial installations
  • Elongated bowl offers added room and comfort
  • 2-1/8" (54 mm) fully glazed trapway
  • Combines with a K-25100, K-25100-RA, K-25100-T or K-25100-TR tank to create a complete K-25087, K-25087-RA, K-25087-T or K-25087-TR Kingston two-piece toilet

Specs

–
Installation Type:

Floor Mount

Series:

Kingston

Shape:

Elongated

Color:

White

Mount:

Floor

Material:

Vitreous China

ADA:

No

Product Type:

Toilet Bowl

Application:

Bathroom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy