Apply to be a TradeMaster!
Main product image of Kingston 1.28 gpf Left-Hand Toilet Tank (White), K-25100-0
Magnifying glass
Hover image to zoom

Kingston 1.28 gpf Left-Hand Toilet Tank (White), K-25100-0

Brand:
Kohler
SKU:
K-25100-0
Rating:
(0)
Q&A:
(0)
Kingston 1.28 gpf Left-Hand Toilet Tank (White), K-25100-0
Magnifying glass
Hover image to zoom
$376.19 each
In Stock
In Stock
Get 18 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 34.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vitreous China
Product Highlight: Handle Style
Lever
Product Highlight: Color
White

Description

–
This Kingston toilet tank features innovative Class Five technology, a patented flush engine that delivers a fast, powerful and virtually plug-free flush for commercial and hospitality installations. A 1.28-gallon flush provides significant water savings and can contribute to obtaining LEED credits. Pair this tank with a coordinated Kingston bowl for a complete two-piece toilet.

Features:
  • Ideal for commercial installations
  • 1.28 gpf (4.8 lpf)
  • Durable metal left-hand Polished Chrome trip lever
  • Combines with a K-25076 or K-25076-SS bowl to create a complete K-25077 or K-25077-SS Kingston two-piece toilet
  • Class Five canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush

Specs

–
ADA:

No

Application:

Bathroom

Product Type:

Toilet Tank

Material:

Vitreous China

Handle Style:

Lever

Features:

Left Hand Lever

Gallons Per Flush:

1.28

Series:

Kingston

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy