Apply to be a TradeMaster!
Main product image of Kingston Toilet Tank, 1.28 Gpf (White), K-25100-RA-0
Magnifying glass
Hover image to zoom

Kingston Toilet Tank, 1.28 Gpf (White), K-25100-RA-0

Brand:
Kohler
SKU:
K-25100-RA-0
Rating:
(0)
Q&A:
(0)
Kingston Toilet Tank, 1.28 Gpf (White), K-25100-RA-0
Magnifying glass
Hover image to zoom
$397.34 each
In Stock
In Stock
Get 9 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 34.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This KOHLER Kingston toilet tank features innovative Class Five technology, a patented flush engine that delivers a fast, powerful and virtually plug-free flush for commercial and hospitality installations. A 1.28-gallon flush provides significant water savings and can contribute to obtaining LEED credits. Pair this 1.28 gpf toilet tank with a coordinated Kingston bowl for a complete two-piece toilet.
  • Ideal for commercial installations
  • 1.28 gpf (4.8 lpf)
  • Durable metal right-hand Polished Chrome trip lever
  • Combines with a K-25076 or K-25076-SS bowl to create a complete K-25077-RA or K-25077-SSRA Kingston two-piece toilet
  • Class Five canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush

Specs

–
Color:

White

Product Type:

Toilet Tank

Gallons Per Flush:

1.28

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy