Apply to be a TradeMaster!
Main product image of Highline Tall Two-Piece Elongated Toilet, 1.28 Gpf (Black), K-25224-7
Magnifying glass
Hover image to zoom

Highline Tall Two-Piece Elongated Toilet, 1.28 Gpf (Black), K-25224-7

Brand:
Kohler
SKU:
K-25224-7
Rating:
(0)
Q&A:
(0)
Highline Tall Two-Piece Elongated Toilet, 1.28 Gpf (Black), K-25224-7
Magnifying glass
Hover image to zoom
$746.85 each
In Stock
In Stock
Get 12 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Shape
Elongated

Description

–
The KOHLER Highline Tall is Kohler's tallest toilet - a full 2-1/2" taller than Comfort Height toilets to provide ultimate accessibility and ease of use. With its clean, simple design and efficient performance, this Highline water-conserving two-piece elongated toilet combines both style and function. An innovative 1.28-gallon flush setting provides significant water savings of up to 16,500 gallons per year, compared to an old 3.5-gallon toilet, without sacrificing flushing power.
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Tall height offers seating 2-1/2" (63.5 mm) higher than Comfort Height for enhanced comfort, ease of sitting and standing, and gracious accessibility
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • Combination consists of toilet bowl and tank
  • Includes tank, tank accessory pack, tank cover, trip lever, and bolt caps
  • Class Five canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush

Specs

–
Gallons Per Flush:

1.28

Product Type:

Two Piece Toilet

Color:

Black

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy