Apply to be a TradeMaster!
Main product image of Kingston The Complete Solution Two-Piece Elongated Toilet, 1.28 Gpf (White), K-26077-0
Magnifying glass
Hover image to zoom

Kingston The Complete Solution Two-Piece Elongated Toilet, 1.28 Gpf (White), K-26077-0

Brand:
Kohler
SKU:
K-26077-0
Rating:
(0)
Q&A:
(0)
Kingston The Complete Solution Two-Piece Elongated Toilet, 1.28 Gpf (White), K-26077-0
Magnifying glass
Hover image to zoom
$608.30 each
In Stock
In Stock
Get 499 Wed, Oct 7 - Mon, Oct 12

Lift Gate

–
This product weighs 110.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Shape
Elongated

Description

–
The Kingston The Complete Solution two-piece chair-height toilet is precision-engineered to deliver uncompromising performance and beautiful form to commercial and hospitality installations. The Class Five flushing technology offers virtually plug-free performance, rinsing power and simple serviceability. This WaterSense-labeled high-efficiency toilet brings you annual water savings and can contribute to obtaining LEED credits.
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Durable metal left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed trapway
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • Easy-to-service silicone seal
  • Encapsulated bolts prevent rust and corrosion
  • Quiet-Close elongated lid and seat prevents slamming
  • Ideal for commercial installations
  • The Complete Solution toilets provide everything you need, including bowl, tank, seat, wax ring, and hardware
  • Precision-engineered tank, bowl, and trapway create strong siphon during flushing
  • Class Five canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Easy-to-flush canister design requires less force to actuate than a 3" (76 mm) flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling

Specs

–
Color:

White

Gallons Per Flush:

1.28

Shape:

Elongated

Product Type:

Two Piece Toilet

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy