| Number of Handles: | 1 |
|---|---|
| Warranty: | Limited Lifetime |
| Connection Type: | IPS / NPT |
| Approvals: | CEC WaterSense ADA / ICC A117.1 NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 Lead Free |
| Product Type: | Bathroom Faucet |
| Connection Size: | 1/2" |
| Installation Type: | Wall Mount |
| Application: | Residential |
| Type: | Manual |
| Flow Rate (GPM): | 1.2 |
| Finish Family: | Matte Black |
| ADA: | Yes |
| Finish: | Matte Black |
| Number of Holes: | 2 |
| Series: | Riff |
| Valve Type: | Ceramic Disc |
| Drain Type: | No Drain |
| Handle Style: | Lever |