Apply to be a TradeMaster!
Main product image of Simplice Two-Light Sconce (Polished Chrome), K-26847-SC02-CPL
Magnifying glass
Hover image to zoom

Simplice Two-Light Sconce (Polished Chrome), K-26847-SC02-CPL

Brand:
Kohler
SKU:
K-26847-SC02-CPL
Rating:
(0)
Q&A:
(0)
Simplice Two-Light Sconce (Polished Chrome), K-26847-SC02-CPL
Magnifying glass
Hover image to zoom
$191.93 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Glass
Product Highlight: Finish
Polished Chrome

Description

–
With an elegant, universal design, the KOHLER Simplice lighting collection speaks a chic design language that everyone can understand. Simplice double wall sconce lighting fixtures will provide the finishing touch to any area of your home and are available in a variety of finishes. At Kohler, we make it our business to help you create the home of your dreams.
  • Painted glass shades perfectly diffuse the light, reducing glare in the bathroom
  • Requires bulbs with candelabra (E12) base; type B10 or T10 bulbs recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Coordinates with other products in the Simplice collection
  • Includes installation hardware
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

–
Material:

Glass

Country of Origin:

China

Finish:

Polished Chrome

Series:

Simplice

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy