Apply to be a TradeMaster!
Main product image of Purist Two-Light Sconce (Matte Black), K-27263-SC02-BLL
Magnifying glass
Hover image to zoom

Purist Two-Light Sconce (Matte Black), K-27263-SC02-BLL

Brand:
Kohler
SKU:
K-27263-SC02-BLL
Rating:
(0)
Q&A:
(0)
Purist Two-Light Sconce (Matte Black), K-27263-SC02-BLL
Magnifying glass
Hover image to zoom
$343.55 each
In Stock
In Stock
Get 14 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Material
Steel

Description

–
The sleek lines and modern design of Purist lighting complement contemporary home decor. Minimalist sconces, pendants, and linear chandeliers provide a soft, inviting warmth, reflecting elegant simplicity. Available in an array of finishes, these versatile fixtures were created to complement the KOHLER Purist faucet collection for a cohesive home design.
  • Rounded glass shades connect with tube attachments and metal bases in contemporary designs fit for any room
  • Coordinates with faucets and accessories in the Purist collection
  • Requires two bulbs with medium (E26) base; T10 bulb recommended (sold separately)
  • Suitable for damp locations, per UL 1598
  • Includes installation hardware
  • Fixture is dimmable when paired with dimmer switch and compatible bulbs

Specs

–
Country of Origin:

China

Series:

Purist

Finish:

Matte Black

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy