Apply to be a TradeMaster!
Main product image of Ludington Centerset Bathroom Sink Faucet (Polished Chrome), K-27373-4-CP
Magnifying glass
Hover image to zoom

Ludington Centerset Bathroom Sink Faucet (Polished Chrome), K-27373-4-CP

Brand:
Kohler
SKU:
K-27373-4-CP
Rating:
(0)
Q&A:
(0)
Ludington Centerset Bathroom Sink Faucet (Polished Chrome), K-27373-4-CP
Magnifying glass
Hover image to zoom
$93.13 each
In Stock
In Stock
Get 22 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–

Two Lever handles offer separate control of hot and cold water

  • 360 Degrees spout rotation
  • 5" (127 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Ludington collection

Specs

–
Series:

Ludington

Finish:

Polished Chrome

Application:

Residential

Product Type:

Bathroom Faucet

Type:

Manual

Handle Style:

Lever

Drain Type:

Push Pop-Up / Clicker

Flow Rate (GPM):

1.2

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy