Apply to be a TradeMaster!
Main product image of Ludington Single-Handle Bathroom Sink Faucet (Chrome), K-27374-4-CP
Magnifying glass
Hover image to zoom

Ludington Single-Handle Bathroom Sink Faucet (Chrome), K-27374-4-CP

Brand:
Kohler
SKU:
K-27374-4-CP
Rating:
(0)
Q&A:
(0)
Ludington Single-Handle Bathroom Sink Faucet (Chrome), K-27374-4-CP
Magnifying glass
Hover image to zoom
$101.04 each
In Stock
In Stock
Get 24 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–

A single handle controls both on/off activation and temperature setting

  • 360 Degrees spout rotation
  • 5" (127 mm) spout reach
  • 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Clicker drain with tailpiece and overflow
  • Coordinates with other products in the Ludington collection

Specs

–
Series:

Ludington

Product Type:

Bathroom Faucet

Type:

Manual

Flow Rate (GPM):

1.2

Drain Type:

Push Pop-Up / Clicker

Finish:

Polished Chrome

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy