Apply to be a TradeMaster!
Main product image of Veil Elongated Toilet Bowl w/ Skirted Trapway (White), K-28121-0
Magnifying glass
Hover image to zoom

Veil Elongated Toilet Bowl w/ Skirted Trapway (White), K-28121-0

Brand:
Kohler
SKU:
K-28121-0
Rating:
(0)
Q&A:
(0)
Veil Elongated Toilet Bowl w/ Skirted Trapway (White), K-28121-0
Magnifying glass
Hover image to zoom
$702.58 each
In Stock
In Stock
Get 3 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 75.59 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated
Product Highlight: Color
White

Description

–
Sculpted with flowing and balanced curves, KOHLER Veil toilets have a bold minimalist style. This Comfort Height elongated toilet bowl is designed with a skirted trapway to make it easy to keep clean and a patented ReadyLock system to save valuable installation time. Pair this bowl with a Veil toilet tank for a beautiful, sleek two-piece toilet.
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 2-1/8" (54 mm) glazed trapway
  • Fully skirted trapway simplifies cleaning
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • Patented ReadyLock installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12" (305 mm) rough-in
  • Combines with a K-28141 or K-28141-RA tank to create a complete K-28161 or K-28161-RA toilet

Specs

–
Mount:

Floor

Shape:

Elongated

Color:

White

Product Type:

Toilet Bowl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy