Apply to be a TradeMaster!
Main product image of Veil Two-Piece Elongated Toilet w/ Skirted Trapway, 1.28 Gpf (White), K-28161-0
Magnifying glass
Hover image to zoom

Veil Two-Piece Elongated Toilet w/ Skirted Trapway, 1.28 Gpf (White), K-28161-0

Brand:
Kohler
SKU:
K-28161-0
Rating:
(0)
Q&A:
(0)
Veil Two-Piece Elongated Toilet w/ Skirted Trapway, 1.28 Gpf (White), K-28161-0
Magnifying glass
Hover image to zoom
$923.20 each
In Stock
In Stock
Get 31 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Mount
Floor
Product Highlight: Shape
Elongated

Description

–
Sculpted with flowing and balanced curves, KOHLER Veil toilets have a bold minimalist style. This Veil two-piece Comfort Height elongated two-piece toilet features Revolution 360 swirl flushing technology to keep your bowl cleaner longer. The skirted trapway is not only attractive but makes cleaning so much easier, and our patented ReadyLock system saves valuable installation time.
  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Fully skirted trapway simplifies cleaning
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • Patented ReadyLock installation system, a simple solution for skirted toilets, saves time, hassle, and eliminates the need to drill into the floor for standard 12" (305 mm) rough-in
  • AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural, powerful reducing cascade of water to increase the power and effectiveness of the flush

Specs

–
Color:

White

Mount:

Floor

Gallons Per Flush:

1.28

Product Type:

Two Piece Toilet

Shape:

Elongated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy