Shop Resideo Sale
Main product image of Components Semi-Professional Kitchen Sink Faucet w/ Two-Function Sprayhead (Matte Black), K-28267-BL
Magnifying glass
Hover image to zoom

Components Semi-Professional Kitchen Sink Faucet w/ Two-Function Sprayhead (Matte Black), K-28267-BL

Brand:
Kohler
SKU:
K-28267-BL
Rating:
(0)
Q&A:
(0)
Components Semi-Professional Kitchen Sink Faucet w/ Two-Function Sprayhead (Matte Black), K-28267-BL
Magnifying glass
Hover image to zoom
$1,180.86 each
In Stock
In Stock
Get 9 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components semi-professional deck-mount kitchen faucet melds its minimalist style with an advanced level of reach and maneuverability to elevate your kitchen experience. DockNetik magnetic docking conveniently locks your sprayhead in place while not in use to deliver the sophisticated aesthetic that only the Components line can offer.
  • Professional-inspired faucet design features an easy-to-clean coated hose with extended functional reach and enhanced maneuverability
  • Unique two-function sprayhead with Sweep spray and aerated stream
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • DockNetik magnetic docking system securely locks sprayhead into place when not in use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Handle rotates 90° forward to prevent contact with backsplash
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage

Specs

–
Handle Style:

Lever

Finish:

Matte Black

Number of Handles:

1

Flow Rate (GPM):

1.5

Country of Origin:

United States

Valve Type:

Ceramic Disc

Spout Height:

8.38"

Finish Family:

Matte Black

Faucet Configuration:

Single Hole

Installation Type:

Deck Mount

ADA:

Yes

Series:

Components

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

CEC

NSF/ANSI 61

ADA / ICC A117.1

Material:

Metal (Unspecified)

Number of Holes:

1

3

Warranty:

Limited Lifetime

Product Type:

Kitchen Faucet

Max Deck Thickness:

2.5"

Type:

Manual

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy