Shop Resideo Sale
Main product image of Components Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Vibrant Stainless), K-28268-VS
Magnifying glass
Hover image to zoom

Components Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Vibrant Stainless), K-28268-VS

Brand:
Kohler
SKU:
K-28268-VS
Rating:
(0)
Q&A:
(0)
Components Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Vibrant Stainless), K-28268-VS
Magnifying glass
Hover image to zoom
$944.28 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Size
9/16" Connection
Product Highlight: Connection Type
UNEF Connection
Product Highlight: Finish
Vibrant Stainless
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components pull-down deck-mount kitchen sink faucet melds this very style with two spray functions, and the DockNetik secure docking system conveniently locks the sprayhead in place with not in use.
  • Two-function pull-down sprayhead with touch control allows you to switch between aerated and Sweep sprays
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • DockNetik secure docking system locks sprayhead into place when not in use
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy with one hand
  • KOHLER ceramic disc valves exceed industry longevity standards by over two times, ensuring durable performance for life
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage

Specs

–
Number of Holes:

1

3

Material:

Metal (Unspecified)

Connection Size:

9/16"

Application:

Residential

Type:

Manual

Number of Handles:

1

Approvals:

CEC

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

Finish Family:

Stainless Steel

Spout Height:

9.63"

Product Type:

Kitchen Faucet

ADA:

Yes

Flow Rate (GPM):

1.5

Connection Type:

UNEF

Finish:

Vibrant Stainless

Max Deck Thickness:

2.5"

Installation Type:

Deck Mount

Series:

Components

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

Handle Style:

Lever

Valve Type:

Ceramic Disc

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy