Shop Resideo Sale
Main product image of Components Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Vibrant Polished Nickel), K-28269-SN
Magnifying glass
Hover image to zoom

Components Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Vibrant Polished Nickel), K-28269-SN

Brand:
Kohler
SKU:
K-28269-SN
Rating:
(0)
Q&A:
(0)
Components Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Vibrant Polished Nickel), K-28269-SN
Magnifying glass
Hover image to zoom
$1,019.82 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Finish: 
Vibrant Polished Nickel
Matte BlackMatte Black/Brushed Moderne BrassPolished ChromeVibrant Brushed BronzeVibrant Brushed Moderne BrassVibrant French GoldVibrant Polished NickelVibrant StainlessVibrant Titanium
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Vibrant Polished Nickel
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount

Description

–
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components pull-down deck-mount kitchen sink faucet melds this very style with two spray functions, and the DockNetik secure docking system conveniently locks the sprayhead in place with not in use.
  • Two-function pull-down sprayhead with touch control allows you to switch between aerated and Sweep sprays
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • DockNetik secure docking system locks sprayhead into place when not in use
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy with one hand
  • KOHLER ceramic disc valves exceed industry longevity standards by over two times, ensuring durable performance for life
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage

Specs

–
Type:

Manual

Number of Handles:

1

Max Deck Thickness:

2.5"

Finish:

Vibrant Polished Nickel

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

CEC

ADA / ICC A117.1

NSF/ANSI 61

Finish Family:

Polished Nickel

Product Type:

Kitchen Faucet

ADA:

Yes

Material:

Metal (Unspecified)

Flow Rate (GPM):

1.5

Faucet Configuration:

Single Hole

Application:

Residential

Series:

Components

Handle Style:

Lever

Warranty:

Limited Lifetime

Number of Holes:

3

1

Spout Height:

9.94"

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy