Shop Resideo Sale
Main product image of Components Touchless Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Matte Black), K-28271-RT2-BL
Magnifying glass
Hover image to zoom

Components Touchless Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Matte Black), K-28271-RT2-BL

Brand:
Kohler
SKU:
K-28271-RT2-BL
Rating:
(0)
Q&A:
(0)
Components Touchless Pull-Down Kitchen Sink Faucet w/ Two-Function Sprayhead (Matte Black), K-28271-RT2-BL
Magnifying glass
Hover image to zoom
$1,170.36 each
In Stock
In Stock
Get 2 Wed, Nov 18
Finish: 
Matte Black
Matte BlackMatte Black/Brushed Moderne BrassPolished ChromeVibrant Brushed BronzeVibrant Brushed Moderne BrassVibrant French GoldVibrant Polished NickelVibrant StainlessVibrant Titanium
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
None (Sensor), Lever
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Material
Metal (Unspecified)

Description

–
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components touchless pull-down deck-mount kitchen sink faucet melds this very style with Response technology, two spray functions, and the DockNetik secure docking system to conveniently lock the sprayhead in place with not in use.
  • Touchless on/off with a wave of your hand or an object such as a pan
  • Response technology uses a state-of-the-art motion sensor for reliable touchless activation
  • Two-function pull-down sprayhead with touch control allows you to switch between aerated and Sweep sprays
  • Sweep spray features specially angled nozzles that form a wide, powerful blade of water to sweep your dishes and sink clean
  • DockNetik secure docking system locks sprayhead into place when not in use
  • ProMotion technology's light, quiet braided hose and swiveling ball joint make the pull-down sprayhead easier and more comfortable to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • High-arch spout offers vertical clearance for tall cookware and pitchers
  • Single lever handle makes adjusting water temperature easy with one hand
  • KOHLER ceramic disc valves exceed industry longevity standards by over two times, ensuring durable performance for life
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage

Specs

–
Installation Type:

Deck Mount

Handle Style:

None (Sensor)

Lever

Faucet Configuration:

Single Hole

Max Deck Thickness:

2.5"

Finish:

Matte Black

Flow Rate (GPM):

1.5

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CEC

Lead Free

ADA / ICC A117.1

Type:

Sensor (Touchless)

Warranty:

5 Year Limited

Application:

Residential

Number of Holes:

3

1

Product Type:

Kitchen Faucet

Series:

Components

Material:

Metal (Unspecified)

Valve Type:

Ceramic Disc

ADA:

Yes

Spout Height:

8.44"

Finish Family:

Matte Black

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy