Shop Resideo Sale
Main product image of Components Single-Handle Kitchen Sink Faucet w/ Two-Function Extended-Reach Spout And Side Sprayer (Vibrant Polished Nickel), K-28272-SN
Magnifying glass
Hover image to zoom

Components Single-Handle Kitchen Sink Faucet w/ Two-Function Extended-Reach Spout And Side Sprayer (Vibrant Polished Nickel), K-28272-SN

Brand:
Kohler
SKU:
K-28272-SN
Rating:
(0)
Q&A:
(0)
Components Single-Handle Kitchen Sink Faucet w/ Two-Function Extended-Reach Spout And Side Sprayer (Vibrant Polished Nickel), K-28272-SN
Magnifying glass
Hover image to zoom
$751.45 each
In Stock
In Stock
Get 1 Thu, Nov 19

MANUALS (2)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
UNEF Connection

Description

–
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components single-handle extended-reach deck-mount kitchen sink faucet melds this very style with a unique two-function aerator to supply two spray functions with a simple twist of the end of the spout, and it also includes a convenient coordinating side sprayer.
  • High-arch swing spout with 360° rotation offers superior clearance and unrivaled reach for filling pitchers and standard cleanup
  • Innovative two-function aerator allows users to switch from aerated stream to SoftRinse spray with a simple 30° twist of the end of the spout
  • SoftRinse is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables.
  • Matching side sprayer provides flexibility and convenience for cleaning and food prep
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Single lever handle makes adjusting water temperature easy with one hand
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Product Type:

Kitchen Faucet

Valve Type:

Ceramic Disc

Number of Holes:

2

Approvals:

ADA / ICC A117.1

CEC

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Installation Type:

Deck Mount

Max Deck Thickness:

3"

Number of Handles:

1

Handle Style:

Lever

Flow Rate (GPM):

1.5

Finish Family:

Polished Nickel

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

Type:

Manual

ADA:

Yes

Connection Size:

1/2"

Series:

Components

Spout Height:

9.25"

Material:

Metal (Unspecified)

Connection Type:

UNEF

Includes:

Side Sprayer

Application:

Residential

Finish:

Vibrant Polished Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy