Shop Resideo Sale
Main product image of Components Single-Handle Kitchen Sink Faucet w/ Two-Function Extended-Reach Spout And Side Sprayer (Matte Black w/ Brushed Moderne Brass), K-28274-BMB
Magnifying glass
Hover image to zoom

Components Single-Handle Kitchen Sink Faucet w/ Two-Function Extended-Reach Spout And Side Sprayer (Matte Black w/ Brushed Moderne Brass), K-28274-BMB

Brand:
Kohler
SKU:
K-28274-BMB
Rating:
(0)
Q&A:
(0)
Components Single-Handle Kitchen Sink Faucet w/ Two-Function Extended-Reach Spout And Side Sprayer (Matte Black w/ Brushed Moderne Brass), K-28274-BMB
Magnifying glass
Hover image to zoom
$807.12 each
In Stock
In Stock
Get 2 Wed, Nov 18
Finish: 
Matte Black/Brushed Moderne Brass
Matte BlackMatte Black/Brushed Moderne BrassPolished ChromeVibrant Brushed BronzeVibrant Brushed Moderne BrassVibrant French GoldVibrant Polished NickelVibrant StainlessVibrant Titanium
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Matte Black/Brushed Moderne Brass

Description

–
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components single-handle deck-mount kitchen sink faucet melds this very style with a unique two-function aerator to supply two spray functions with a simple twist of the end of the spout, and it also includes a convenient coordinating side sprayer.
  • High-arch swing spout with 360° rotation offers superior clearance and unrivaled reach for filling pitchers and standard cleanup
  • Innovative two-function aerator allows users to switch from aerated stream to SoftRinse spray with a simple 30° twist of the end of the spout
  • SoftRinse is a light spray ideal for washing hands, rinsing delicate dishware, and prepping fruits and vegetables.
  • Matching side sprayer provides flexibility and convenience for cleaning and food prep
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Single lever handle makes adjusting water temperature easy with one hand
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)

Specs

–
Flow Rate (GPM):

1.5

Max Deck Thickness:

2.5"

Warranty:

Limited Lifetime

Application:

Residential

Handle Style:

Lever

Number of Holes:

2

Series:

Components

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

CEC

NSF/ANSI 61

ADA / ICC A117.1

Finish Family:

Two-Tone

Valve Type:

Ceramic Disc

Product Type:

Kitchen Faucet

Installation Type:

Deck Mount

Material:

Metal (Unspecified)

ADA:

Yes

Type:

Manual

Finish:

Matte Black/Brushed Moderne Brass

Number of Handles:

1

Spout Height:

9.25"

Faucet Configuration:

Single Hole

Includes:

Side Sprayer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy