Shop Resideo Sale
Main product image of Components Wall-Mount Pot Filler (Polished Chrome), K-28276-CP
Magnifying glass
Hover image to zoom

Components Wall-Mount Pot Filler (Polished Chrome), K-28276-CP

Brand:
Kohler
SKU:
K-28276-CP
Rating:
(0)
Q&A:
(0)
Components Wall-Mount Pot Filler (Polished Chrome), K-28276-CP
Magnifying glass
Hover image to zoom
$795.19 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
IPS / NPT Connection

Description

–
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components wall-mount pot filler melds this very style with a full 360° spout rotation and a 19" spout reach when fully-extended for superior clearance over cooktops and ranges. Plus, a main shutoff knob on the faucet adds safety by eliminating the need to reach directly over hot burners to turn on the water.
  • Articulating spout with 360° rotation offers superior clearance for filling pots on cooktops and ranges
  • Single knob handle with main knob handle shutoff
  • 3.2 gpm (12.1 lpm) flow rate at 60 psi (4.14 bar)
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Coordinates with other products in the Components collection

Specs

–
Approvals:

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Application:

Residential

Number of Handles:

1

Connection Size:

1/2"

Handle Style:

Lever

Finish:

Polished Chrome

Installation Type:

Wall Mount

Warranty:

Limited Lifetime

Connection Type:

IPS / NPT

Product Type:

Pot Filler

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Material:

Metal (Unspecified)

Series:

Components

Type:

Manual

Flow Rate (GPM):

3.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy