| ADA: | Yes |
|---|---|
| Finish Family: | Brushed Gold / Brass |
| Approvals: | CSA B651 Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 CEC ADA / ICC A117.1 |
| Valve Type: | Ceramic Disc |
| Faucet Configuration: | Single Hole |
| Series: | Components |
| Installation Type: | Deck Mount |
| Spout Height: | 9.25" |
| Number of Handles: | 1 |
| Flow Rate (GPM): | 1.5 |
| Type: | Manual |
| Finish: | Vibrant Brushed Moderne Brass |
| Material: | Metal (Unspecified) |
| Number of Holes: | 1 |
| Application: | Residential |
| Product Type: | Bar / Prep Faucet |
| Connection Type: | Compression |
| Warranty: | Limited Lifetime |
| Handle Style: | Lever |
| Max Deck Thickness: | 2.33" |
| Country of Origin: | United States |